This product requires certification to purchase.

12 - 14 x 1 in. NPT Single Strap Saddle

Smith-Blair

12 - 14 x 1 in. NPT Single Strap Saddle

  • Fast #
  • Part #S31500143208000
  • Item #957105
  • Manufacturer Part #31500143208000
3.6 out of 5 Customer Rating
Brand image
Smith-Blair

12 - 14 x 1 in. NPT Single Strap Saddle

  • Fast #
  • Part #S31500143208000
  • Item #957105
  • Manufacturer Part #31500143208000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
12 in - 14 in
Range (in)
14.32 in - 12.62 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Stainless Steel