12-1/2 x 8 in. Stainless Steel Repair Clamp 8.62 - 9.42 in. OD
12-1/2 x 8 in. Stainless Steel Repair Clamp 8.62 - 9.42 in. OD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AR
Product Details
Product Details
- 2-Band
- These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
- Removable lugs to allow installation in tight spaces
- May be used to join plain end pipe of the same diameter
- Flexi-Coat® Epoxy finish for corrosion resistance
- Drop-in bolts for easier installation
- Molded and recessed into gasket
- Tapered ends allow for full circumferential sealing
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10
- AWWA:
- AWWA C-111, AWWA C-230, AWWA C-213
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe
- Coating:
- Flexi-Coat Fusion Bonded Epoxy, Zinc
- Fits Pipe Size:
- 8 in
- Length:
- 12-1/2
- Material:
- Stainless Steel, Ductile Iron, Steel, NBR
- Material Type:
- 304
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Range (in):
- 8.62 in - 9.42 in
- UL Listed:
- Yes
- Weight:
- 35