12-1/2 x 3 in. Iron Pipe Repair Clamp 3.96 - 4.25 in. OD
12-1/2 x 3 in. Iron Pipe Repair Clamp 3.96 - 4.25 in. OD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 3 in
- Length:
- 12-1/2
- Material:
- Stainless Steel