12-14X1 CC Double Saddle 14.73-15.65
12-14X1 CC Double Saddle 14.73-15.65
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-213
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- NSF Certified:
- Yes
- Pressure Class:
- 300#
- Range (in):
- 14.73 in - 15.65 in
- Tap Size:
- 2
- Type:
- S31700156509000
- UL Listed:
- No