This product requires certification to purchase.

12 in. Cast Iron Transition Coupling

Smith-Blair

12 in. Cast Iron Transition Coupling

  • Fast #
  • Part #S44114401275931
  • Item #4783419
  • Manufacturer Part #441-14401275-931
3.3 out of 5 Customer Rating
Brand image
Smith-Blair

12 in. Cast Iron Transition Coupling

  • Fast #
  • Part #S44114401275931
  • Item #4783419
  • Manufacturer Part #441-14401275-931
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight, Transition, Coupling
Material:
Cast Iron