12 in. Flanged 175 psi Epoxy Carbon Steel IPT Tap on Pipe Sleeve
12 in. Flanged 175 psi Epoxy Carbon Steel IPT Tap on Pipe Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Easy to install
- Has range to reduce inventory
- Virtually 360 degree support of the pipe
- Gasket seal increases with line pressure
- No special tool required to install the sleeve
- Flanged outlet are recessed to accept tapping valve
- 3/4 in test outlet to allow hydrostatic pressure test before tapping the pipe
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-283
- AWWA:
- AWWA C-213, AWWA C-223
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Range (in):
- 14.1 in - 14.58 in
- Tap Size:
- 12
- UL Listed:
- Yes