12 x 6 in. Mechanical Joint Carbon Steel Tapping Sleeve 11.76 - 12.2 in.
12 x 6 in. Mechanical Joint Carbon Steel Tapping Sleeve 11.76 - 12.2 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM A-283 Grade C
- AWWA:
- AWWA C-223, AWWA C-213
- Coating:
- Black, Black Epoxy
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-60
- Material:
- Carbon Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Range (in):
- 11.76 in - 12.2 in
- Tap Size:
- 6