This product requires certification to purchase.

16 - 18 x 2 in. IP Double Strap Saddle

Smith-Blair

16 - 18 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #S31700188814000
  • Item #1674187
  • Manufacturer Part #31700188814000
4.1 out of 5 Customer Rating
Brand image
Smith-Blair

16 - 18 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #S31700188814000
  • Item #1674187
  • Manufacturer Part #31700188814000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The wide saddle body provides stability on the pipe
  • Designed with PVC and other soft or brittle pipe in mind
  • The gasket fully bond to the cavity to hold it in place
  • Wide band spread the load over larger area to prevent damage to the pipe when tightening the strap
  • A closed lug on one side, combined with the strap, acts as a hinge for easier installation
  • Requires Certification

Specifications

AWWA:
AWWA C-213, AWWA C-800
Coating:
Flexi-Coat Fusion Bonded Epoxy
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
16 in - 18 in
Fitting Type:
Dual Strap
Material:
Ductile Iron
Maximum Temperature:
180
Minimum Temperature:
-20
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Range (in):
17.4 in - 18.88 in
Tap Size:
2 in
UL Listed:
Yes