16 x 10 in. Mechanical Joint Carbon Steel Tapping Sleeve
16 x 10 in. Mechanical Joint Carbon Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Easy to install
- Has range to reduce inventory
- Virtually 360 degree support of the pipe
- Gasket seal increases with line pressure
- No special tool required to install the sleeve
- Flanged outlet are recessed to accept tapping valve
- 3/4 in test outlet to allow hydrostatic pressure test before tapping the pipe
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-283
- AWWA:
- AWWA C-213, AWWA C-223
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Reducing
- Length:
- 20 in
- MSS:
- MSS SP-60
- Material:
- Carbon Steel
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Range (in):
- 17.33 in - 17.87 in
- Tap Size:
- 10 in
- UL Listed:
- Yes