2-1/2 x 1-1/2 in. IP Ductile Iron Single Strap Saddle
2-1/2 x 1-1/2 in. IP Ductile Iron Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- Coating:
- Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 2-1/2 in
- Material:
- Ductile Iron
- Range (in):
- 2.44 in - 2.91 in
- Tap Size:
- 1-1/2