This product requires certification to purchase.

2 in. Zinc Plated Compression Coupling

Smith-Blair

2 in. Zinc Plated Compression Coupling

  • Fast #
  • Part #S52500023800003
  • Item #1432086
  • Manufacturer Part #52500023800003
3.1 out of 5 Customer Rating
Brand image
Smith-Blair

2 in. Zinc Plated Compression Coupling

  • Fast #
  • Part #S52500023800003
  • Item #1432086
  • Manufacturer Part #52500023800003
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3-14/25 in
Characteristics & Features
Coating
Zinc Plated
Fitting Type
Coupling
Material
Ductile Iron
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
Application
Residential
FM Approved
No
NSF Certified
No
UL Listed
No