This product requires certification to purchase.

2 x 12-1/2 in. Stainless Steel Repair Clamp

Smith-Blair

2 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22050007090029
  • Item #4345222
  • Manufacturer Part #22050007090029
4.9 out of 5 Customer Rating
Brand image
Smith-Blair

2 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22050007090029
  • Item #4345222
  • Manufacturer Part #22050007090029
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Pipe Repair
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
2 in
Length:
12-1/2 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Repair Clamp
Range (in):
2.25 in - 2.50 in