2 x 3/4 in. CC Single Strap Saddle
2 x 3/4 in. CC Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 2 in
- Material:
- Carbon Steel, Ductile Iron
- Pressure - Maximum:
- 300 psi
- Range (in):
- 2.35 in - 2.56 in
- Tap Size:
- 3/4