2 x 3/4 in. IP Single Strap Saddle
2 x 3/4 in. IP Single Strap Saddle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 2.35 in - 2.56 in
- Tap Size:
- 3/4