This product requires certification to purchase.

2.44-2.91x1 serv sdl 317-029108

Smith-Blair

2.44-2.91x1 serv sdl 317-029108

  • Fast #
  • Part #S31700029108000
  • Item #11455785
  • Manufacturer Part #317-00029108-000
3.1 out of 5 Customer Rating
Brand image
Smith-Blair

2.44-2.91x1 serv sdl 317-029108

  • Fast #
  • Part #S31700029108000
  • Item #11455785
  • Manufacturer Part #317-00029108-000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Meets applicable AWWA C-800 standards
  • The wide saddle body provides stability on the pipe
  • Designed with PVC and other soft or brittle pipe in mind
  • The gasket fully bonds to the cavity to hold it in place
  • NPT, CC and other threaded outlets available in sizes 5/8 in thru 4 in
  • Wide bands spread the load over larger area to prevent damage to the pipe when tightening the straps
  • A closed lug on one side, combined with the strap, acts as a hinge for easier installation
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
2-1/4 in - 2-1/2 in
Pressure - Maximum
300 psi
Range (in)
2.44 in - 2.91 in
Tap Size
1 in
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy
Fitting Type
Saddle
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
-20
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
Type
S31700029108000