12 in. x 12-1/2 in. Stainless Steel Repair Clamp
226 Full Circle® 12 in. x 12-1/2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel bands
- Working pressure up to 300 psi
- -20 to 180 Deg F nominal temperature range
- Removable lugs to allow installation in tight spaces
- May be used to join plain end pipe of the same diameter
- Standard widths through 30 in
- 360° gasket seal
- Flexi-Coat® epoxy finish for corrosion resistance
- Range up to 2/5 in single band
- Drop-in bolts for easier installation
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI B.18.2.2
- ASTM:
- ASTM A-536
- Application:
- Cast Iron, Ductile Iron, Steel, Asbestos Cement, Copper, Aluminum, PVC, HDPE, Fiberglass and Other Pipes
- Coating:
- Epoxy
- Collection:
- 226 Full Circle®
- Fits Pipe Size:
- 12 in
- Length:
- 12-1/2 in
- Material:
- Ductile Iron, Rubber, Stainless Steel, Steel
- Material Type:
- 304 SS, Buna-N
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Repair Clamp
- Range (in):
- 13-1/10 in - 13-1/2 in
- UL Listed:
- Yes
- Weight:
- 25 lb