6 in. x 7-1/2 in. Repair Clamp
281 Full Circle® 6 in. x 7-1/2 in. Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 19/20 in range
- Widest range repair clamp in the Smith-Blair product line
- Can be used to repair pipes or join pipe ends
- All 304 stainless steel construction for corrosion resistance
- A 360° gasket seal provides maximum support and reinforcement
- Keeper bar helps pull clamp around the pipe and closes the clamp during installation
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Carbon, Stainless Steel, Ductile Iron, Asbestos Cement, PVC, Copper, Aluminum Pipe
- Collection:
- 281 Full Circle®
- Fits Pipe Size:
- 6 in
- Length:
- 7-1/2 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304 SS, 316 SS, Buna-N
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Repair Clamp
- Range (in):
- 6-83/100 in - 7-63/100 in
- UL Listed:
- Yes
- Weight:
- 8 lb