3/4 in. Adapter Gasket for 411 & 525 Coupling
3/4 in. Adapter Gasket for 411 & 525 Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Application:
- Waterworks
- Brand Model Compatibility:
- 411, 525
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 3/4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes