8 - 10 x 3/4 in. IP Ductile Iron Double Strap Saddle
313 8 - 10 x 3/4 in. IP Ductile Iron Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MT
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-213, AWWA C-800
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- Collection:
- 313
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 8 in - 10 in
- Material:
- Carbon Steel, Ductile Iron, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Range (in):
- 8.54 in - 10.10 in
- Tap Size:
- 3/4
- UL Listed:
- Yes