This product requires certification to purchase.

6 x 2 in. IP Single Strap Saddle

Smith-Blair

315 6 x 2 in. IP Single Strap Saddle

  • Fast #
  • Part #S31500069014000
  • Item #2139242
  • Manufacturer Part #31500069014000
5 out of 5 Customer Rating
Brand image
Smith-Blair

315 6 x 2 in. IP Single Strap Saddle

  • Fast #
  • Part #S31500069014000
  • Item #2139242
  • Manufacturer Part #31500069014000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-800
Coating:
Flexi-Coat Fusion Bonded Epoxy
Collection:
315
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
6 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, Buna-N
NSF Certified:
Yes
Range (in):
5.94 in - 6.90 in
Tap Size:
2 in
UL Listed:
Yes