4 x 2 in. IP Ductile Iron Double Strap Saddle 4.5 in.
317 4 x 2 in. IP Ductile Iron Double Strap Saddle 4.5 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-213, AWWA C-800
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- Collection:
- 317
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- NSF Certified:
- Yes
- Range (in):
- 4.40 in - 4.50 in
- Tap Size:
- 2
- UL Listed:
- Yes