This product requires certification to purchase.

36 Bell Joint LEAK Clamp 37.96-38.70

Smith-Blair

36 Bell Joint LEAK Clamp 37.96-38.70

  • Fast #
  • Part #S27400003796000
  • Item #4114237
  • Manufacturer Part #27400003796000
4.9 out of 5 Customer Rating
Brand image
Smith-Blair

36 Bell Joint LEAK Clamp 37.96-38.70

  • Fast #
  • Part #S27400003796000
  • Item #4114237
  • Manufacturer Part #27400003796000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to fit both caulked or rubber ring joints in virtually all class S and brands of cast iron or ductile iron pipe within same nominal size
  • Suitable for use on C900 and C905 PVC through 24 in with the use of longer bolts-DR 18 minimum
  • Flexi-Coat® fusion-bonded epoxy finish standard for great corrosion resistance
  • Can be used to prevent leaking bell gaskets as well as repairing them
  • Can be installed without interrupting the flow of the pipeline
  • Front and back pieces are interchangeable
  • All bell-spigot pieces are identical, making installation easier
  • Integral bolt head pocket for one wrench installation
  • Interlocking design allow ease of installation without interrupting the flow in pipe
  • Higher working pressure design
  • Requires Certification

Specifications

ASTM:
ASTM A-36, ASTM A-536, ASTM D-2000, ASTM F-1674
Application:
Cast Iron Pipe, Ductile Iron Rubber Ring Pipe, Caulk Joint Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
36 in
Fitting Size 1:
36 in
Fitting Sizes:
36 in
Material:
Carbon Steel, Ductile Iron, Rubber, HSLA Carbon Steel
NSF:
NSF 61-G, NSF 372
PipeTubing Size:
36 in
Pressure Class:
150 psi
Range (in):
37.96 in - 38.7 in
Weight:
295 lb