36 x 2 in. IP Ductile Iron Service Saddle
36 x 2 in. IP Ductile Iron Service Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Excellent way to tap large diameter pipe
- The wide saddle body provides stability on the pipe
- Hemispherical washers provide full bearing for the strap nuts and align the straps with the saddle body
- Provides maximum support of the pipe for better performance in the tapped area
Specifications
- AWWA:
- AWWA C-213
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 36 in
- Fitting Type:
- Triple Strap
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 35.67 in - 36.42 in
- Tap Size:
- 2
- UL Listed:
- Yes