4 - 5 x 1 in. IP Ductile Iron Double Strap Saddle
4 - 5 x 1 in. IP Ductile Iron Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 4 in - 5 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Range (in):
- 4.74 in - 5.63 in
- Tap Size:
- 1