4 in. 4.22 - 4.50 Gasket in Red
4 in. 4.22 - 4.50 Gasket in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Acids, Alkali, Water
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 4
- Material:
- Rubber
- Material Type:
- Buna-N, Nitrile
- Product Type:
- Gasket
- Size:
- 4-11/50 in - 4-1/2 in