4 x 1 in. CC Ductile Iron Double Repair Saddle
4 x 1 in. CC Ductile Iron Double Repair Saddle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Range (in):
- 4.79 in - 5.32 in
- Tap Size:
- 1