This product requires certification to purchase.

4 x 3/4 in. IP Ductile Iron Double Strap Saddle

Smith-Blair

4 x 3/4 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #S31300048006000
  • Item #1794473
  • Manufacturer Part #31300048006000
5 out of 5 Customer Rating
Brand image
Smith-Blair

4 x 3/4 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #S31300048006000
  • Item #1794473
  • Manufacturer Part #31300048006000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • The wide saddle body provides stability on the pipe
  • The gasket fully bond to the cavity to hold it in place
  • A closed lug on one side, combined with the bale, acts as a hinge for easier installation
  • Requires Certification

Specifications

AWWA:
AWWA C-213, AWWA C-800
Coating:
Flexi-Coat Fusion Bonded Epoxy
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
4 in
Fitting Type:
Dual Bale
Material:
Ductile Iron
Maximum Temperature:
180
Minimum Temperature:
-20
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Range (in):
4.4 in - 4.8 in
Tap Size:
3/4
UL Listed:
Yes