This product requires certification to purchase.

4 x 7-1/2 in. Stainless Steel Repair Clamp

Smith-Blair

4 x 7-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22050007090033
  • Item #4345224
  • Manufacturer Part #22050007090033
3.1 out of 5 Customer Rating
Brand image
Smith-Blair

4 x 7-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22050007090033
  • Item #4345224
  • Manufacturer Part #22050007090033
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Pipe Repair
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
4 in
Length:
7-1/2
Material:
Stainless Steel
Material Type:
304
Product Type:
Repair Clamp
Range (in):
4.32 in - 4.60 in