This product requires certification to purchase.

5/8 in. Stainless Steel Hex Nut

Smith-Blair

5/8 in. Stainless Steel Hex Nut

  • Fast #
  • Part #S00000100025202
  • Item #1437935
  • Manufacturer Part #00000100025202
5 out of 5 Customer Rating
Brand image
Smith-Blair

5/8 in. Stainless Steel Hex Nut

  • Fast #
  • Part #S00000100025202
  • Item #1437935
  • Manufacturer Part #00000100025202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Santa Cruz, CA
    Pick Up  Not Available
    Not available in 'CA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'CA'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536
Diameter - Inside 1:
5/8
Drive Type:
Hex
Length:
8
Material:
Stainless Steel
Material Type:
304L
Product Type:
Heavy Hex Nut
Size:
5/8 in