This product requires certification to purchase.

5/8 x 9 in. 304 Stainless Steel Neck Bolt

Smith-Blair

5/8 x 9 in. 304 Stainless Steel Neck Bolt

  • Fast #
  • Part #S00000090297002
  • Item #1437939
  • Manufacturer Part #00000090297002
3.3 out of 5 Customer Rating
Brand image
Smith-Blair

5/8 x 9 in. 304 Stainless Steel Neck Bolt

  • Fast #
  • Part #S00000090297002
  • Item #1437939
  • Manufacturer Part #00000090297002
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
441 Series
Clean Bagged:
No
Length:
9
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Product Type:
Neck Bolt