This product requires certification to purchase.

6 x 2-1/2 in. IP Ductile Iron Double Strap Saddle 5.94 - 6.90 in.

Smith-Blair

6 x 2-1/2 in. IP Ductile Iron Double Strap Saddle 5.94 - 6.90 in.

  • Fast #
  • Part #S31300069016000
  • Item #4344511
  • Manufacturer Part #31300069016000
4.9 out of 5 Customer Rating
Brand image
Smith-Blair

6 x 2-1/2 in. IP Ductile Iron Double Strap Saddle 5.94 - 6.90 in.

  • Fast #
  • Part #S31300069016000
  • Item #4344511
  • Manufacturer Part #31300069016000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
6 in
Material:
Ductile Iron
NSF Certified:
No
Range (in):
5.94 in - 6.90 in
Tap Size:
2-1/2