4 in. x 4 in. Stainless Steel TAPN SLV 4 in. .80-5.1 in. 0
665 Series 4 in. x 4 in. Stainless Steel TAPN SLV 4 in. .80-5.1 in. 0
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy-to-install
- Range helps reduce inventory
- Molded in ring in the gasket to ensure effective sealing
- Nylon washers to improve bolt torque capability
- Heavy gauge, all stainless Steel body for rugged performance
- Fully chemically passivated for maximum corrosion protection
- 3/4 in test outlet to allow hydrostatic pressure test before tapping the pipe
- 360° seal provides maximum support and reinforcement around the pipe in case of pipe break
- Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- AWWA:
- AWWA C-223, AWWA C-228 Class SD
- Collection:
- 665 Series
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 18-8 SS
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Range (in):
- 4.8 in - 5.1 in
- Tap Size:
- 4
- Type:
- S66505000400200
- UL Listed:
- Yes