8 - 10 x 2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle
8 - 10 x 2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-213
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in - 10 in
- Material:
- Ductile Iron, Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 7.60 in - 8.54 in
- Tap Size:
- 2