This product requires certification to purchase.

8 in. Flanged Ductile Iron Adapter

Smith-Blair

8 in. Flanged Ductile Iron Adapter

  • Fast #
  • Part #S91291091108000
  • Item #4834507
  • Manufacturer Part #912-91091108-000
4.8 out of 5 Customer Rating
Brand image
Smith-Blair

8 in. Flanged Ductile Iron Adapter

  • Fast #
  • Part #S91291091108000
  • Item #4834507
  • Manufacturer Part #912-91091108-000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Heavy cast ductile iron parts for long life
  • Shipped complete, including flange bolts
  • Provides a quick means of removing and reinstalling a flanged fitting already in line
  • Compatible with Omni coupling system gaskets to give your inventory more flexibility
  • Most applications are stab fit making installation easy
  • No disassembly required for other application types
  • Coupling end helps relieve stress, absorbs vibration and accepts deflection in the piping system
  • No need for field fabrications
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536
Application:
Steel Pipe, Ductile Iron Pipe, Asbestos Cement Pipe, Cast Iron Pipe, PVC Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Length:
9-13/32 in
Material:
Ductile Iron
Maximum Temperature:
180
NSF:
NSF 61-G, NSF 372-G
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
8.54 in - 9.11 in
UL Listed:
Yes