8 in. Flanged Stainless Steel Tapping Sleeve
8 in. Flanged Stainless Steel Tapping Sleeve
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI C207 Class D
- AWWA:
- AWWA C-223, AWWA C-207 Class D
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS-SP 60
- Material:
- Stainless Steel
- Material Type:
- 304, 18-8 SS
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 9.20 - 9.60 in
- UL Listed:
- Yes