8 x 1-1/2 in. CC Ductile Iron Double Repair Saddle
8 x 1-1/2 in. CC Ductile Iron Double Repair Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Range (in):
- 9.00 in - 9.63 in
- Tap Size:
- 1-1/2