8 x 12-1/2 in. Stainless Steel Repair Clamp
8 x 12-1/2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Pipe Repair
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 8 in
- Length:
- 12-1/2
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Repair Clamp
- Range (in):
- 8.38 in - 8.78 in