8 x 8 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve
8 x 8 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Easy to install
- Range helps reduce inventory
- Molded-in ring in the gasket to ensure effective sealing
- Heavy gauge, all-stainless steel body for rugged performance
- Fully chemically passivated for maximum corrosion protection
- 360 degree seal provides maximum support and reinforcement around the pipe in case of pipe break
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-36, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-223
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 8.99 in - 9.45 in
- Tap Size:
- 4
- UL Listed:
- Yes