This product requires certification to purchase.

8 x 8 x 6 in. Flanged 200 psi 304L Stainless Steel Tapping Sleeve

Smith-Blair

8 x 8 x 6 in. Flanged 200 psi 304L Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66308630600000
  • Item #2152840
  • Manufacturer Part #66308630600000
4.9 out of 5 Customer Rating
Brand image
Smith-Blair

8 x 8 x 6 in. Flanged 200 psi 304L Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66308630600000
  • Item #2152840
  • Manufacturer Part #66308630600000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Easy to install
  • Range helps reduce inventory
  • Molded-in ring in the gasket to ensure effective sealing
  • Nylon washers provided to improve bolt torque capability
  • Heavy gauge, all-stainless steel body for rugged performance
  • Fully chemically passivated for maximum corrosion protection
  • 3/4 in test outlet to allow hydrostatic pressure test before tapping the pipe
  • 360 degree seal provide maximum support and reinforcement around the pipe in case of pipe break
  • Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
8 in
Pressure - Maximum
200 psi
Range (in)
8.62 in - 9.06 in
Tap Size
6 in
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM A-240, ASTM D-2000
AWWA
AWWA C-223
MSS
MSS SP-60
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes