This product requires certification to purchase.

1 x 3 in. Stainless Steel Repair Clamp

Smith-Blair

Full Circle® 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24400011303000
  • Item #1676783
  • Manufacturer Part #24400011303000
5 out of 5 Customer Rating
Brand image
Smith-Blair

Full Circle® 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24400011303000
  • Item #1676783
  • Manufacturer Part #24400011303000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10, ASTM A-307, ASTM F-844
Application:
Water, Gas
Coating:
Flexi-Coat Fusion Bonded Epoxy, Electrogalvanized, Zinc
Collection:
Full Circle®
Fits Pipe Size:
1 in
Length:
3
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
1 in - 1.13 in
UL Listed:
Yes
Weight:
0.87