This product requires certification to purchase.

18 - 20 in. Stainless Steel Repair Clamp

Smith-Blair

Full Circle® 18 - 20 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22820199020001
  • Item #4742298
  • Manufacturer Part #228-20199020-001
3.3 out of 5 Customer Rating
Brand image
Smith-Blair

Full Circle® 18 - 20 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22820199020001
  • Item #4742298
  • Manufacturer Part #228-20199020-001
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel bands
  • Removable lugs to allow installation in tight spaces
  • 18-8 type 304 stainless steel band for corrosion resistance
  • 360° gasket seal
  • Flexi-coat® epoxy finish for corrosion resistance
  • Drop-in bolts for easier installation
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B18.2.2
ASTM:
ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-230
Application:
Aluminum Pipe, Asbestos Cement Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Fiberglass Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy
Collection:
Full Circle®
Fits Pipe Size:
18 in - 20 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
19.90 in - 20.65 in
UL Listed:
Yes
Weight:
81 lb
Width:
20 in