This product requires certification to purchase.

2-1/2 x 7-1/2 in. Rubber and Stainless Steel Leak Clamp

Smith-Blair

Full Circle® 2-1/2 x 7-1/2 in. Rubber and Stainless Steel Leak Clamp

  • Fast #
  • Part #S26900028807000
  • Item #4834486
  • Manufacturer Part #269-00028807-000
4.4 out of 5 Customer Rating
Brand image
Smith-Blair

Full Circle® 2-1/2 x 7-1/2 in. Rubber and Stainless Steel Leak Clamp

  • Fast #
  • Part #S26900028807000
  • Item #4834486
  • Manufacturer Part #269-00028807-000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
Application:
PVC Pipe, Steel Pipe
Collection:
Full Circle®
Fits Pipe Size:
2-1/2 in
Length:
7-1/2
Material:
Rubber, Stainless Steel
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Leak Clamp
Range (in):
2-22/25 in
Weight:
5
Width:
7-1/2