This product requires certification to purchase.

2-1/2 x 7-1/2 in. Stainless Steel Leak Clamp

Smith-Blair

Full Circle® 2-1/2 x 7-1/2 in. Stainless Steel Leak Clamp

  • Fast #
  • Part #S22900028807000
  • Item #4114342
  • Manufacturer Part #22900028807000
4.6 out of 5 Customer Rating
Brand image
Smith-Blair

Full Circle® 2-1/2 x 7-1/2 in. Stainless Steel Leak Clamp

  • Fast #
  • Part #S22900028807000
  • Item #4114342
  • Manufacturer Part #22900028807000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 372 Annex G, ANSI 61, ANSI 61 Annex G, ANSI B18.2.2
ASTM:
ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Solvent, Carbon Steel Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy, Zinc
Collection:
Full Circle®
Fits Pipe Size:
2-1/2 in
Length:
7-1/2
Material:
Stainless Steel, Ductile Iron, Rubber
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 372, NSF 372 Annex G, NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Product Type:
Leak Clamp
Range (in):
2 in - 2.88 in
UL Listed:
Yes
Weight:
10