2 in. Stainless Steel Repair Clamp
Full Circle® 2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A 1-band clamp designed to provide 360° pressure and complete leak repair
- Designed with "hot" soils in mind
- Drop-in bolts in the joint to be opened to ease installation
- A 360° gasket seal provides maximum support and reinforcement
- Molded and recessed into gasket
- Preformed for uniform distribution of gasket pressure over the entire pipe circumference
- Mutually supporting sliding fingers assures proper bolt alignment and permits maximum clamping without bending bolts
- Rolled threads for improved physical characteristics, greater thread accuracy, and smooth surface finish
- Fluoropolymer coated to prevent nut from galling
- Standard widths 7.5", 15" and 22.5"
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-743, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Aluminum Pipe, Asbestos Cement Pipe, Carbon Steel Pipe, Copper Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
- Coating:
- Epoxy, Fluoropolymer
- Collection:
- Full Circle®
- Fits Pipe Size:
- 2 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Repair Clamp
- Range (in):
- 2.35 in - 2.63 in
- UL Listed:
- Yes
- Weight:
- 7
- Width:
- 7-1/2