This product requires certification to purchase.

4 in. Stainless Steel Repair Clamp

Smith-Blair

Full Circle® 4 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22700045012000
  • Item #1313975
  • Manufacturer Part #22700045012000
5 out of 5 Customer Rating
Brand image
Smith-Blair

Full Circle® 4 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22700045012000
  • Item #1313975
  • Manufacturer Part #22700045012000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2-band
  • These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
  • Removable lugs to allow installation in tight spaces
  • May be used to join plain end pipe of the same diameter
  • Flexi-coat® epoxy finish for corrosion resistance
  • Drop-in bolts for easier installation
  • Molded and recessed into gasket
  • Tapered ends allow for full circumferential sealing
  • Working pressure up to 175 psi
  • Nominal temperature range 20° f to 180° f
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B18.2.2
ASTM:
ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-230
Application:
Aluminum Pipe, Asbestos Cement Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Fiberglass Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy
Collection:
Full Circle®
Fits Pipe Size:
4 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, Buna-N
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Product Type:
Repair Clamp
Range (in):
4.44 in - 5.24 in
UL Listed:
Yes
Weight:
31
Width:
12-1/2