This product requires certification to purchase.

4 x 12-1/2 in. Stainless Steel Repair Clamp

Smith-Blair

Full Circle® 4 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S26100048012000
  • Item #1783478
  • Manufacturer Part #26100048012000
5 out of 5 Customer Rating
Brand image
Smith-Blair

Full Circle® 4 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S26100048012000
  • Item #1783478
  • Manufacturer Part #26100048012000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Range (in)
4.74 in - 5.14 in
Weight
11 lb
Width
12-1/2 in
Characteristics & Features
Coating
Epoxy, Fluoropolymer
Collection
Full Circle®
Material
Stainless Steel, Rubber
Material Type
304, NBR
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-G
Application
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe
ASTM
ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000
AWWA
AWWA C-230
NSF
NSF 61-G, NSF 372
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
Yes