This product requires certification to purchase.

4 x 15 in. Stainless Steel Repair Clamp

Smith-Blair

Full Circle® 4 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S26100048015000
  • Item #4099750
  • Manufacturer Part #26100048015000
4.1 out of 5 Customer Rating
Brand image
Smith-Blair

Full Circle® 4 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S26100048015000
  • Item #4099750
  • Manufacturer Part #26100048015000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A 1-band clamp designed to provide 360 degree pressure and complete leak repair
  • Designed with "hot" soils in mind
  • All 304 stainless steel construction for corrosion resistance
  • A 360 degree gasket seal provides maximum support and reinforcement
  • Keeper bar helps pull clamp around the pipe and closes the clamp during installation
  • Larger clamps have a greater range to help reduce inventory
  • Solution annealed for increased corrosion resistance and strength
  • Spans entire width of clamp for uniform distribution of clamping force
  • Helps pull clamp around the pipe and closes the clamp during installation
  • Molded and recessed into gasket
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61-G
ASTM:
ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000
AWWA:
AWWA C-230
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe
Coating:
Epoxy, Fluoropolymer
Collection:
Full Circle®
Fits Pipe Size:
4 in
Length:
15 in
Material:
Stainless Steel, Rubber
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
4.74 in - 5.14 in
UL Listed:
Yes
Weight:
13 lb