8 x 12-1/2 in. Stainless Steel Repair Clamp
Full Circle® 8 x 12-1/2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-Band
- These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
- Removable lugs to allow installation in tight spaces
- May be used to join plain end pipe of the same diameter
- Flexi-Coat® Epoxy finish for corrosion resistance
- Drop-in bolts for easier installation
- Molded and recessed into gasket
- Tapered ends allow for full circumferential sealing
Specifications
- ANSI:
- ANSI A-21.11, ANSI 61, ANSI 372
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10
- AWWA:
- AWWA C-111, AWWA C-230, AWWA C-213, AWWA A-21.11
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- Collection:
- Full Circle®
- Fits Pipe Size:
- 8 in
- Length:
- 12-1/2 in
- Material:
- Stainless Steel, Ductile Iron, Steel, Rubber
- Material Type:
- 304, NBR
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 8.99 in - 9.79 in
- UL Listed:
- Yes
- Weight:
- 36 lb
- Width:
- 12-1/2 in