1-1/2 in. Adapter Gasket for 411 & 525 Coupling
1-1/2 in. Adapter Gasket for 411 & 525 Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Used on 525 compression coupling
Documents
Specifications
- Application:
- Waterworks
- Brand Model Compatibility:
- 411, 525
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 1-1/2 in
- Fitting Type:
- Adapter, Gasket
- Material:
- Rubber
- Material Type:
- Nitrile