1-1/4 in. Adapter Gasket for 411 & 525 Coupling
1-1/4 in. Adapter Gasket for 411 & 525 Coupling
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- Brand Model Compatibility:
- 411, 525
- Diameter - Outside:
- 1-1/4 in
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N